Brass Kits Brass
Mfr # 6599.221.THKE
Zoro # G1473103
product price: $38.75
/eaKey Features
Finish
Brass
Material
Brass / Steel
Product Type
Steel Door
Series
Estate
Strike Type
Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6599.221.THKE
Zoro #
G1473103
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Brass Kits Brass
Finish
Brass
Material
Brass / Steel
Product Type
Steel Door
Series
Estate
Strike Type
Mortise
Color
Brass
Description
Item Brass Kits Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.