Bright Chrome Cremone Bolts Bright Chrome
Mfr # 8105.260.L7LK
Zoro # G1473830
product price: $971.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
0
Width
0
Fastener Finish
Bright Chrome
Basic Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8105.260.L7LK
Zoro #
G1473830
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Details
Item
Bright Chrome Cremone Bolts Bright Chrom
Material
Brass
Fastener Finish
Bright Chrome
Basic Material
Brass
Color
Bright Chrome
Strike Type
Angle, Universal, and Mortise Strike
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Bright Chrome Cremone Bolts Bright Chrom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.