Bright Chrome Cremone Bolts Bright Chrome
- Mfr # 8105.260.R7LK
- Zoro # G1473943
product price:Â
$
882.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
0
Width
0
Basic Material
Brass
Fastener Finish
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8105.260.R7LK
- Zoro #
- G1473943
- UPC #
- -
- Country of Origin
- China
- Item
- Bright Chrome Cremone Bolts Bright Chrom
- Material
- Brass
- Basic Material
- Brass
- Fastener Finish
- Bright Chrome
- Fastener Thread Direction
- Right Hand
- Color
- Bright Chrome
- Strike Type
- Angle, Universal, and Mortise Strike
- Series
- Estate
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Dimensions
- Length
- 0
- Width
- 0
Description
Bright Chrome Cremone Bolts Bright Chrom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.