Zoro Homepage

Bright Chrome Cylinders Bright Chrome

  • Mfr # 8097.260

  • Zoro # G1473995


product price: $26.65
/ea

Key Features

Finish
Bright Chrome
Series
Estate
Width
3.6
Color
Bright Chrome
Length
3.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8097.260
Zoro #
G1473995
UPC #
-
Country of Origin
China

Dimensions

Width
3.6
Length
3.7
Height
1.7

Details

Item
Bright Chrome Cylinders Bright Chrome
Finish
Bright Chrome
Series
Estate
Color
Bright Chrome
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Bright Chrome Cylinders Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.