Bright Chrome Cylinders Bright Chrome
Mfr # 8321.260
Zoro # G1473970
product price: $89.69
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Height
1.6
Length
3.9
Color
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8321.260
Zoro #
G1473970
UPC #
-
Country of Origin
China
Dimensions
Height
1.6
Length
3.9
Width
1.7
Details
Item
Bright Chrome Cylinders Bright Chrome
Series
Estate
Material
Brass
Color
Bright Chrome
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Bright Chrome Cylinders Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.