
Bright Chrome Cylinders Bright Chrome
Mfr # 8321.260.EMHT
Zoro # G1474171
product price: $80.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
1.6
Width
1.6
Material
Brass
Length
4.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8321.260.EMHT
Zoro #
G1474171
UPC #
-
Country of Origin
China
Dimensions
Height
1.6
Width
1.6
Length
4.1
Details
Item
Bright Chrome Cylinders Bright Chrome
Series
Estate
Material
Brass
Color
Bright Chrome
Weight
1
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Bright Chrome Cylinders Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.