Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Chrome Faceplates Bright Chrome

  • Mfr # 5754.260

  • Zoro # G1474214


product price: $26.65
/ea

Key Features

Color
Bright Chrome
Length
4.1
Width
2.4
Material
Brass
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5754.260
Zoro #
G1474214
UPC #
-
Country of Origin
China

Dimensions

Length
4.1
Width
2.4
Height
0.9

Details

Item
Bright Chrome Faceplates Bright Chrome
Color
Bright Chrome
Material
Brass
Series
Estate
Weight
1

Description

Bright Chrome Faceplates Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.