
Bright Chrome Faceplates Bright Chrome
Mfr # 6701.260
Zoro # G1474092
product price: $17.79
/eaKey Features
Color
Bright Chrome
Length
3.8583
Width
2.2835
Material
Brass
Series
Estate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6701.260
Zoro #
G1474092
UPC #
-
Country of Origin
China
Dimensions
Length
3.8583
Width
2.2835
Height
1.2598
Details
Item
Bright Chrome Faceplates Bright Chrome
Color
Bright Chrome
Material
Brass
Series
Estate
Weight
0.1
Description
Bright Chrome Faceplates Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.