Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Chrome Kits Bright Chrome

  • Mfr # 5187.260

  • Zoro # G1474433


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
0
Material
Brass / Steel
Height
0
Color
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5187.260
Zoro #
G1474433
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Series
Estate
Item
Bright Chrome Kits Bright Chrome
Material
Brass / Steel
Color
Bright Chrome

Description

Item Bright Chrome Kits Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.