Bright Chrome Kits Bright Chrome
Mfr # 5399.260.G
Zoro # G1474485
product price: $74.99
/eaKey Features
Finish
Bright Chrome
Material
Brass / Steel
Product Type
Kit
Series
Estate
Style
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5399.260.G
Zoro #
G1474485
UPC #
-
Country of Origin
China
Dimensions
Length
4.8819
Width
4.252
Height
2.6772
Details
Item
Bright Chrome Kits Bright Chrome
Finish
Bright Chrome
Material
Brass / Steel
Product Type
Kit
Series
Estate
Style
Knob
Color
Bright Chrome
Description
Item Bright Chrome Kits Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.