Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Chrome Latches Bright Chrome

  • Mfr # 5210.260

  • Zoro # G1474372


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" or 2-3/4" Backset
Color
Bright Chrome
Catch/Latch Finish
Bright Chrome
Length
2.9
Width
1.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5210.260
Zoro #
G1474372
UPC #
-
Country of Origin
China

Dimensions

Length
2.9
Width
1.9
Height
0.4

Details

Backset
2-3/8" or 2-3/4" Backset
Color
Bright Chrome
Catch/Latch Finish
Bright Chrome
Material
Brass / Steel
Item
Bright Chrome Latches Bright Chrome
Weight
0.4

Description

Bright Chrome Latches Bright Chrome, Catch/Latch Finish Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.