Zoro Homepage

Bright Chrome Mounting Hardware Bright Chrome

  • Mfr # 8440.260.003

  • Zoro # G1474625


product price: $26.65
/ea

Key Features

Material
Steel
Color
Bright Chrome
Width
1.2
Weight
0.1
Height
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440.260.003
Zoro #
G1474625
UPC #
-
Country of Origin
China

Dimensions

Width
1.2
Height
0.1
Length
1.2

Details

Material
Steel
Item
Bright Chrome Mounting Hardware Bright C
Color
Bright Chrome
Weight
0.1

Description

Bright Chrome Mounting Hardware Bright C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.