Bright Chrome Pocket Door Accessories Bright Chrome
Mfr # 8602.260.STR
Zoro # G1474573
product price: $52.55
/eaKey Features
Color
Bright Chrome
Finish
Bright Chrome
Material
Brass
Length
0
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8602.260.STR
Zoro #
G1474573
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Bright Chrome Pocket Door Accessories Br
Color
Bright Chrome
Finish
Bright Chrome
Material
Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Requires
Pocket Door
Description
Bright Chrome Pocket Door Accessories Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.