Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Chrome Pocket Door Accessories Bright Chrome

  • Mfr # 8603.260

  • Zoro # G1474564


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Height
1.4
Length
8.8
Width
5.2
Material
Brass
Color
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8603.260
Zoro #
G1474564
UPC #
00884011755292
Country of Origin
China

Dimensions

Height
1.4
Length
8.8
Width
5.2

Details

Item
Bright Chrome Pocket Door Accessories Br
Material
Brass
Color
Bright Chrome
Series
Estate
Weight
1.9

Description

Bright Chrome Pocket Door Accessories Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.