Zoro Homepage

Bright Chrome Spindles Bright Chrome

  • Mfr # 6749.260.A

  • Zoro # G1474759


product price: $74.99
/ea

Key Features

Color
Bright Chrome
Material
Steel
Series
Estate
Length
4.0945
Height
1.3386
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6749.260.A
Zoro #
G1474759
UPC #
00723079183466
Country of Origin
China

Dimensions

Length
4.0945
Height
1.3386
Width
2.3622

Details

Color
Bright Chrome
Material
Steel
Series
Estate
Item
Bright Chrome Spindles Bright Chrome
Weight
0.2
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Bright Chrome Spindles Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.