Bright Chrome Strikes Bright Chrome
Mfr # 5510.260.FSTR
Zoro # G1474941
product price: $26.65
/eaKey Features
Strike Type
Full Lip Strike
Finish
Bright Chrome
Length
2.7
Width
2
Color
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5510.260.FSTR
Zoro #
G1474941
UPC #
00723079140520
Country of Origin
China
Dimensions
Length
2.7
Width
2
Details
Strike Type
Full Lip Strike
Finish
Bright Chrome
Color
Bright Chrome
Material
Brass
Series
Estate
Item
Bright Chrome Strikes Bright Chrome
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Bright Chrome Strikes Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.