
Bright Chrome Strikes Bright Chrome
Mfr # 6340.260
Zoro # G1474880
product price: $48.39
/eaKey Features
Strike Type
ASA Strike
Finish
Bright Chrome
Length
5
Width
2
Color
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6340.260
Zoro #
G1474880
UPC #
-
Country of Origin
China
Dimensions
Length
5
Width
2
Details
Strike Type
ASA Strike
Finish
Bright Chrome
Color
Bright Chrome
Material
Brass
Series
Estate
Item
Bright Chrome Strikes Bright Chrome
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Bright Chrome Strikes Bright Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.