
Bright Chrome Turns Bright Chrome
Mfr # 6720.260
Zoro # G1475395
product price: $58.15
/eaKey Features
Material
Brass
Series
Estate
Color
Bright Chrome
Weight
0.5
Length
7.2441
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6720.260
Zoro #
G1475395
UPC #
00723079181905
Country of Origin
China
Dimensions
Length
7.2441
Width
3.5433
Height
2.126
Details
Material
Brass
Series
Estate
Color
Bright Chrome
Item
Bright Chrome Turns Bright Chrome
Weight
0.5
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Bright Chrome Turns Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.