
Bright Chrome Turns Bright Chrome
Mfr # 6735.260
Zoro # G1475529
product price: $58.15
/eaKey Features
Material
Brass
Series
Estate
Color
Bright Chrome
Height
0
Weight
0.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6735.260
Zoro #
G1475529
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Material
Brass
Series
Estate
Color
Bright Chrome
Item
Bright Chrome Turns Bright Chrome
Weight
0.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Bright Chrome Turns Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.