Zoro Homepage

Bristol Lifetime Brass Accessories Lifetime Brass

  • Mfr # MP009.003.DSP

  • Zoro # G1477915


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Product Type
Trim
Series
Estate
Style
Bristol
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP009.003.DSP
Zoro #
G1477915
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Bristol Lifetime Brass Accessories Lifet
Finish
Brass
Product Type
Trim
Series
Estate
Style
Bristol
Color
Lifetime Brass

Description

Item Bristol Lifetime Brass Accessories Lifet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.