Zoro Homepage

Broached Spindles

  • Mfr # 0525.004

  • Zoro # G1483025


product price: $27.49
/ea

Key Features

Material
Steel
Series
Estate
Length
5.5
Height
0.2
Width
0.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0525.004
Zoro #
G1483025
UPC #
-
Country of Origin
China

Dimensions

Length
5.5
Height
0.2
Width
0.2

Details

Material
Steel
Series
Estate
Item
Broached Spindles
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Broached Spindles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.