Zoro Homepage
This item is Discontinued.
No Product Image Available

Chicago Bright Chrome Handlesets Bright Chrome (Discontinued)

  • Mfr # 6763.260.KN
  • Zoro # G1483104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6763.260.KN
Zoro #
G1483104
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Chicago Bright Chrome Handlesets Bright
Location Type
Interior
Material
Brass
Finish
Bright Chrome
Series
Estate
Style
Knob
Color
Bright Chrome

Description

Item Chicago Bright Chrome Handlesets Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.