Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Lever Antique Brass Door Levers Antique Brass

  • Mfr # 5445V.050.LMR

  • Zoro # G1483131


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Antique Brass
Height
2.5984
Material
Brass
Length
6.1417
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.050.LMR
Zoro #
G1483131
UPC #
-
Country of Origin
China

Dimensions

Height
2.5984
Length
6.1417
Width
3.4646

Details

Series
Estate
Item
Classic Lever Antique Brass Door Levers
Color
Antique Brass
Material
Brass

Description

Item Classic Lever Antique Brass Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.