
Classic Lever Antique Brass Door Levers Antique Brass
Mfr # 5445V.050.MR
Zoro # G1483192
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
2.7
Width
3.6
Length
6
Color
Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5445V.050.MR
Zoro #
G1483192
UPC #
-
Country of Origin
China
Dimensions
Height
2.7
Width
3.6
Length
6
Details
Series
Estate
Item
Classic Lever Antique Brass Door Levers
Color
Antique Brass
Weight
1.1
Material
Brass
Description
Item Classic Lever Antique Brass Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.