
Classic Lever Bright Chrome Door Levers Bright Chrome
Mfr # 5445V.260.LDM
Zoro # G1483201
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Bright Chrome
Features
Left Hand
Color
Bright Chrome
Function
Single Dummy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5445V.260.LDM
Zoro #
G1483201
UPC #
00884011718563
Country of Origin
China
Dimensions
Width
5.2
Length
5.7
Height
4.3
Details
Series
Estate
Finish
Bright Chrome
Item
Classic Lever Bright Chrome Door Levers
Features
Left Hand
Color
Bright Chrome
Function
Single Dummy
Material
Brass
Weight
1.3
Description
Item Classic Lever Bright Chrome Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.