Zoro Homepage

Classic Lever Bright Chrome Door Levers Bright Chrome

  • Mfr # 5445V.260.LMR

  • Zoro # G1483210


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Bright Chrome
Cylinder Core Type
Single
Features
Left Hand
Width
3.4646
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.260.LMR
Zoro #
G1483210
UPC #
-
Country of Origin
China

Dimensions

Width
3.4646
Length
5.9843
Height
2.4409

Details

Series
Estate
Finish
Bright Chrome
Item
Classic Lever Bright Chrome Door Levers
Cylinder Core Type
Single
Features
Left Hand
Material
Brass
Color
Bright Chrome
Weight
0.5

Description

Item Classic Lever Bright Chrome Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.