Zoro Homepage

Classic Lever Bright Chrome Door Levers Bright Chrome

  • Mfr # 5445V.260.MR

  • Zoro # G1483034


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Bright Chrome
Length
0.5
Color
Bright Chrome
Height
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.260.MR
Zoro #
G1483034
UPC #
-
Country of Origin
China

Dimensions

Length
0.5
Height
0.25
Width
0.5

Details

Series
Estate
Finish
Bright Chrome
Item
Classic Lever Bright Chrome Door Levers
Color
Bright Chrome
Weight
2
Material
Brass

Description

Item Classic Lever Bright Chrome Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.