Zoro Homepage

Classic Lever Distressed ORB Door Levers Distressed ORB

  • Mfr # 5445V.402.LMR

  • Zoro # G1483235


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Distressed Oil Rubbed Bronze
Cylinder Core Type
Single
Features
Left Hand
Width
3.5433
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.402.LMR
Zoro #
G1483235
UPC #
00884011400970
Country of Origin
China

Dimensions

Width
3.5433
Length
6.1417
Height
2.2047

Details

Series
Estate
Finish
Distressed Oil Rubbed Bronze
Item
Classic Lever Distressed ORB Door Levers
Cylinder Core Type
Single
Features
Left Hand
Color
Distressed Oil Rubbed Bronze
Weight
0.4
Material
Brass

Description

Item Classic Lever Distressed ORB Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.