Classic Lever Life Bright Nickel Door Levers Life Bright Nickel

  • Mfr # 5445V.055.LMR

  • Zoro # G1483314


product price: $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
2.5984
Length
6.063
Color
Lifetime Bright Nickel
Width
3.4646
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5445V.055.LMR
Zoro #
G1483314
UPC #
-
Country of Origin
China

Dimensions

Height
2.5984
Length
6.063
Width
3.4646

Details

Series
Estate
Item
Classic Lever Life Bright Nickel Door Le
Color
Lifetime Bright Nickel
Weight
0.7
Material
Brass

Description

Item Classic Lever Life Bright Nickel Door Le

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.