Classic Lever Life Bright Nickel Door Levers Life Bright Nickel

  • Mfr # 5445V.055.RMR

  • Zoro # G1483700


product price:  $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Bright Nickel
Cylinder Core Type
Single
Features
Right Hand
Height
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.055.RMR
Zoro #
G1483700
UPC #
00884011400543
Country of Origin
China

Dimensions

Height
2.6
Length
6
Width
3.4

Details

Series
Estate
Finish
Bright Nickel
Item
Classic Lever Life Bright Nickel Door Le
Cylinder Core Type
Single
Features
Right Hand
Color
Lifetime Bright Nickel
Weight
0.5
Material
Brass
Product Type
Door

Description

Item Classic Lever Life Bright Nickel Door Le

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.