
Classic Lever Lifetime Brass Door Levers Lifetime Brass
Mfr # 5445V.003.LMR
Zoro # G1483725
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
6
Color
Lifetime Brass
Height
2.5
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5445V.003.LMR
Zoro #
G1483725
UPC #
00884011400208
Country of Origin
China
Dimensions
Length
6
Height
2.5
Width
3.3
Details
Series
Estate
Item
Classic Lever Lifetime Brass Door Levers
Color
Lifetime Brass
Material
Brass
Weight
0.5
Description
Item Classic Lever Lifetime Brass Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.