Zoro Homepage

Classic Lever Lifetime Brass Door Levers Lifetime Brass

  • Mfr # 5445V.003.RDM

  • Zoro # G1484041


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Brass
Features
Right Hand
Material
Brass
Width
5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.003.RDM
Zoro #
G1484041
UPC #
00884011400246
Country of Origin
China

Dimensions

Width
5.3
Length
5.9
Height
4.5

Details

Series
Estate
Finish
Brass
Item
Classic Lever Lifetime Brass Door Levers
Features
Right Hand
Material
Brass
Function
Single Dummy
Color
Lifetime Brass
Weight
0.95

Description

Item Classic Lever Lifetime Brass Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.