Zoro Homepage

Classic Lever Lifetime Brass Door Levers Lifetime Brass

  • Mfr # 5445V.003.RMR

  • Zoro # G1484209


product price: $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Brass
Cylinder Core Type
Single
Features
Right Hand
Height
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.003.RMR
Zoro #
G1484209
UPC #
00884011400253
Country of Origin
China

Dimensions

Height
2.6
Width
3.4
Length
6

Details

Series
Estate
Finish
Brass
Item
Classic Lever Lifetime Brass Door Levers
Cylinder Core Type
Single
Features
Right Hand
Material
Brass
Weight
0.6
Color
Lifetime Brass

Description

Item Classic Lever Lifetime Brass Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.