
Classic Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel
Mfr # 5445V.056.MR
Zoro # G1485021
product price:Â $204.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Nickel
Length
5.8
Color
Lifetime Satin Nickel
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5445V.056.MR
Zoro #
G1485021
UPC #
00884011400567
Country of Origin
China
Dimensions
Length
5.8
Width
3.3
Height
2.1
Details
Series
Estate
Finish
Satin Nickel
Item
Classic Lever Lifetime Satin Nickel Door
Color
Lifetime Satin Nickel
Material
Brass
Weight
0.4
Description
Item Classic Lever Lifetime Satin Nickel Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.