Classic Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze

  • Mfr # 5445V.102.LDM

  • Zoro # G1483439


product price:  $133.60
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Color
Oil Rubbed Bronze
Width
5.3
Length
5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.102.LDM
Zoro #
G1483439
UPC #
-
Country of Origin
China

Dimensions

Width
5.3
Length
5.9
Height
4.4

Details

Series
Estate
Item
Classic Lever Oil Rubbed Bronze Door Lev
Material
Brass
Color
Oil Rubbed Bronze
Weight
1.05

Description

Item Classic Lever Oil Rubbed Bronze Door Lev

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.