
Classic Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze
Mfr # 5445V.102.LMR
Zoro # G1483509
product price:Â $102.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
6
Color
Oil Rubbed Bronze
Width
3.4
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5445V.102.LMR
Zoro #
G1483509
UPC #
-
Country of Origin
China
Dimensions
Length
6
Width
3.4
Height
2.5
Details
Series
Estate
Item
Classic Lever Oil Rubbed Bronze Door Lev
Color
Oil Rubbed Bronze
Material
Brass
Weight
0.5
Description
Item Classic Lever Oil Rubbed Bronze Door Lev
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.