Classic Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze

  • Mfr # 5445V.102.RDM

  • Zoro # G1483463


product price:  $133.60
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Oil Rubbed Bronze
Features
Right Hand
Length
5.9
Width
5.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.102.RDM
Zoro #
G1483463
UPC #
-
Country of Origin
China

Dimensions

Length
5.9
Width
5.4
Height
4.5

Details

Series
Estate
Finish
Oil Rubbed Bronze
Item
Classic Lever Oil Rubbed Bronze Door Lev
Features
Right Hand
Color
Oil Rubbed Bronze
Material
Brass
Function
Single Dummy
Weight
0.9

Description

Item Classic Lever Oil Rubbed Bronze Door Lev

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.