
Classic Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze
Mfr # 5445V.102.RMR
Zoro # G1483490
product price:Â $102.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Oil Rubbed Bronze
Features
Right Hand
Cylinder Core Type
Single
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5445V.102.RMR
Zoro #
G1483490
UPC #
00884011400680
Country of Origin
China
Dimensions
Width
3.3
Length
5.9
Height
2.5
Details
Series
Estate
Finish
Oil Rubbed Bronze
Item
Classic Lever Oil Rubbed Bronze Door Lev
Features
Right Hand
Cylinder Core Type
Single
Material
Brass
Weight
0.6
Color
Oil Rubbed Bronze
Description
Item Classic Lever Oil Rubbed Bronze Door Lev
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.