Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Lever Satin Black Door Levers Satin Black

  • Mfr # 5445V.190.MR

  • Zoro # G1483393


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Satin Black
Width
3.3
Weight
1.1
Height
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.190.MR
Zoro #
G1483393
UPC #
-
Country of Origin
China

Dimensions

Width
3.3
Height
2.6
Length
6

Details

Series
Estate
Finish
Satin Black
Item
Classic Lever Satin Black Door Levers Sa
Weight
1.1
Color
Satin Black
Material
Brass
Product Type
Door

Description

Item Classic Lever Satin Black Door Levers Sa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.