Zoro Homepage

Classic Lever Satin Brass Brown Door Levers Satin Brass Brown

  • Mfr # 5445V.060.MR

  • Zoro # G1483533


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
0
Weight
2
Color
Satin Brass and Brown
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.060.MR
Zoro #
G1483533
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Series
Estate
Item
Classic Lever Satin Brass Brown Door Lev
Weight
2
Color
Satin Brass and Brown
Material
Brass

Description

Item Classic Lever Satin Brass Brown Door Lev

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.