
Classic Lever Unlacquered Brass Door Levers Unlacquered Brass
Mfr # 5445V.031.LMR
Zoro # G1483673
product price: $102.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Unlacquered Brass
Cylinder Core Type
Single
Features
Left Hand
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5445V.031.LMR
Zoro #
G1483673
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Series
Estate
Finish
Unlacquered Brass
Item
Classic Lever Unlacquered Brass Door Lev
Cylinder Core Type
Single
Features
Left Hand
Material
Brass
Weight
1
Color
Unlacquered Brass
Product Type
Door
Description
Item Classic Lever Unlacquered Brass Door Lev
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.