
Classic Lever Unlacquered Brass Door Levers Unlacquered Brass
Mfr # 5445V.031.MR
Zoro # G1483691
product price: $204.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Unlacquered Brass
Height
2.5
Width
3.4
Color
Unlacquered Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5445V.031.MR
Zoro #
G1483691
UPC #
-
Country of Origin
China
Dimensions
Height
2.5
Width
3.4
Length
6
Details
Series
Estate
Finish
Unlacquered Brass
Item
Classic Lever Unlacquered Brass Door Lev
Color
Unlacquered Brass
Material
Brass
Weight
0.8
Product Type
Door
Description
Item Classic Lever Unlacquered Brass Door Lev
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.