
Classic Lever Venetian Bronze Door Levers Venetian Bronze
Mfr # 5445V.112.RDM
Zoro # G1483621
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Venetian Bronze
Features
Right Hand
Function
Single Dummy
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5445V.112.RDM
Zoro #
G1483621
UPC #
-
Country of Origin
China
Dimensions
Width
5.2
Height
4.4
Length
5.9
Details
Series
Estate
Finish
Venetian Bronze
Item
Classic Lever Venetian Bronze Door Lever
Features
Right Hand
Function
Single Dummy
Color
Venetian Bronze
Material
Brass
Weight
1.1
Product Type
Door
Description
Item Classic Lever Venetian Bronze Door Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.