Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Lever Venetian Bronze Door Levers Venetian Bronze

  • Mfr # 5445V.112.RMR

  • Zoro # G1483682


product price: $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Venetian Bronze
Cylinder Core Type
Single
Features
Right Hand
Width
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.112.RMR
Zoro #
G1483682
UPC #
00884011400765
Country of Origin
China

Dimensions

Width
3.4
Height
2.6
Length
6

Details

Series
Estate
Finish
Venetian Bronze
Item
Classic Lever Venetian Bronze Door Lever
Cylinder Core Type
Single
Features
Right Hand
Material
Brass
Weight
0.6
Color
Venetian Bronze
Product Type
Door

Description

Item Classic Lever Venetian Bronze Door Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.