Zoro Homepage

Classic Lever Vintage Brass Door Levers Vintage Brass

  • Mfr # 5445V.033.LMR

  • Zoro # G1483655


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Vintage Brass
Features
Left Hand
Cylinder Core Type
Single
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.033.LMR
Zoro #
G1483655
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Series
Estate
Finish
Vintage Brass
Item
Classic Lever Vintage Brass Door Levers
Features
Left Hand
Cylinder Core Type
Single
Material
Brass
Color
Vintage Brass

Description

Item Classic Lever Vintage Brass Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.