
Classic Lever Vintage Brass Door Levers Vintage Brass
Mfr # 5445V.033.MR
Zoro # G1483719
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Vintage Brass
Material
Brass
Weight
0.8
Color
Vintage Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5445V.033.MR
Zoro #
G1483719
UPC #
00884011400383
Country of Origin
China
Dimensions
Length
6
Width
3.4
Height
2.5
Details
Series
Estate
Finish
Vintage Brass
Item
Classic Lever Vintage Brass Door Levers
Material
Brass
Weight
0.8
Color
Vintage Brass
Description
Item Classic Lever Vintage Brass Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.