Classroom Handlesets Unlacquered Brass
Mfr # G6330.031.LRLS
Zoro # G1486035
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Location Type
Commercial
Grade
Commercial
Finish
Unlacquered Brass
Series
Estate
Backset
2-1/2" Backset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G6330.031.LRLS
Zoro #
G1486035
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Item
Classroom Handlesets Unlacquered Brass
Location Type
Commercial
Grade
Commercial
Finish
Unlacquered Brass
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Features
Left Hand Reverse
Strike
ASA Strike
Color
Unlacquered Brass
Material
Brass
Function
Classroom
Description
Item Classroom Handlesets Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.