Zoro Homepage

Classroom Handlesets Unlacquered Brass

  • Mfr # G6330.031.RLS

  • Zoro # G1486044


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Backset
2-1/2" Backset
Series
Estate
Strike Type
ASA Strike
Function
Classroom
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6330.031.RLS
Zoro #
G1486044
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Backset
2-1/2" Backset
Series
Estate
Item
Classroom Handlesets Unlacquered Brass
Strike Type
ASA Strike
Function
Classroom
Strike
ASA Strike
Material
Brass
Color
Unlacquered Brass

Description

Item Classroom Handlesets Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.