Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Handlesets Vintage Brass, Width: 1"

  • Mfr # 6130.033.LR

  • Zoro # G4447319


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Length
36 yd.
Tape Color
White
Performance Temp.
-20 F up to 200 F
Tensile Strength
40 psi
Liner Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6130.033.LR
Zoro #
G4447319
UPC #
-
Country of Origin
China

Dimensions

Length
36 yd.
Thickness
1/16" foam
Width
1"
Diameter
11"

Details

Item
Classroom Handlesets Vintage Brass
Tape Color
White
Performance Temp.
-20 F up to 200 F
Tensile Strength
40 psi
Liner Color
White
Color
White
Adhesion Strength
145 oz/in
Material
Polyethylene Foam
Shape
Roll
Adhesive
Acrylic

Description

Item Classroom Handlesets Vintage Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.