Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cody Distressed ORB Handlesets Distressed ORB

  • Mfr # M502.402.KT

  • Zoro # G1488345


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Finish
Distressed Oil Rubbed Bronze
Series
Estate
Height
3
Width
4.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M502.402.KT
Zoro #
G1488345
UPC #
-
Country of Origin
China

Dimensions

Height
3
Width
4.7
Length
14.2

Details

Item
Cody Distressed ORB Handlesets Distresse
Location Type
Interior
Finish
Distressed Oil Rubbed Bronze
Series
Estate
Color
Distressed Oil Rubbed Bronze
Material
Brass

Description

Item Cody Distressed ORB Handlesets Distresse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.